V23540M1000Z111 - DICHTTULLE ELO

  • Mfr # 1393458-1

  • Zoro # G800982831


product price:  $0.16
/ea
Sold in multiples of 600 for $96.00

Key Features

Color
Blue
Material
Silicone
Operating Temperature Range
-40 to 130 °C
Cavity Diameter
.213 in
Shore A Hardness
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1393458-1
Zoro #
G800982831
UPC #
-
Country of Origin
Switzerland

Dimensions

Cavity Diameter
.213 in
Cable Insulation Diameter
.067 to .083 in

Details

Color
Blue
Material
Silicone
Operating Temperature Range
-40 to 130 °C
Shore A Hardness
50
Resistance to Hydrocarbons
Poor
UL Flammability Rating
None
Lubricant Content
Yes
Seal Type
Single Wire Seal (SWS)

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.