Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V.35 SKT ASY VRT 34P W/HDW LF

  • Mfr # 213809-7

  • Zoro # G301064562


product price: $146.99
/ea
Free Shipping & Returns

Key Features

For Use With
Standard Connectors
Length
50.8 mm
Max. Temp.
130°C
Application
Signal
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213809-7
Zoro #
G301064562
UPC #
-
Country of Origin
Mexico

Dimensions

Length
50.8 mm
Width
3/4 in
Height
23.24 mm

Details

Item
Connector Assembly
For Use With
Standard Connectors
Max. Temp.
130°C
Application
Signal
Material
Glass-Filled Polyester
Color
Black
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Solder
Number of Contacts
34
Contact Type
Socket; Tab
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.