Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V42254A2216C215=SUB D STIFTLEI

  • Mfr # 7-1393740-9

  • Zoro # G600973947


product price: $7.59
/ea
Sold in multiples of 9 for $68.31

Key Features

Style - Connector
Standard
Standards
DIN 41652
Material
PBTP GF; Steel
Type
Plug
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393740-9
Zoro #
G600973947
UPC #
-
Country of Origin
United States

Details

Style - Connector
Standard
Standards
DIN 41652
Material
PBTP GF; Steel
Item
Connector
Type
Plug
Color
Gray

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.