Zoro Homepage
This item is Discontinued.
Te Connectivity V42254B1100C960=PC612 MESSERLE 1-1393644-6

V42254B1100C960=PC612 MESSERLE (Discontinued)

  • Mfr # 1-1393644-6
  • Zoro # G301068270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393644-6
Zoro #
G301068270
UPC #
-
Country of Origin
Poland

Dimensions

Height
12.62 mm

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Glass-Filled Polyester
Current Rating
1.5 A
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Number of Rows
3
Connection Material
Phosphor Bronze
Connector Type
Plug
Number of Contacts
96
Terminal Type
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.