This item is Discontinued.

Te Connectivity V42254B1100C963=PC612 MESSERLE 1-1393644-7

V42254B1100C963=PC612 MESSERLE (Discontinued)

  • Mfr # 1-1393644-7
  • Zoro # G101068326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1393644-7
Zoro #
G101068326
UPC #
-
Country of Origin
United States

Dimensions

Height
12.62 mm

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Glass-Filled Polyester
Number of Contacts
64
Current Rating
1.5 A
Connection Material
Phosphor Bronze
Number of Rows
3
Connector Terminates To
Printed Circuit Board
Connector Type
Plug
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.