Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity V42254B1200B640=PC612 MESSERLE 6-1393644-6

V42254B1200B640=PC612 MESSERLE (Discontinued)

  • Mfr # 6-1393644-6
  • Zoro # G801069739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-1393644-6
Zoro #
G801069739
UPC #
-
Country of Origin
Poland

Dimensions

Length
3.7 in
Width
0.317 in
Height
11.51 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
Number of Contacts
64
Connector Type
Plug
Terminal Type
Through Hole - Solder
Terminal Finish
Tin-Lead
Contact Type
Pin
Number of Rows
2
Current Rating
1.5 A
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.