Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity V42254B1200C410=PC612 MESSERLE 7-1393644-4

V42254B1200C410=PC612 MESSERLE (Discontinued)

  • Mfr # 7-1393644-4
  • Zoro # G901070345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393644-4
Zoro #
G901070345
UPC #
-
Country of Origin
Switzerland

Dimensions

Height
12.62 mm

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
Contact Type
Pin
Terminal Type
Through Hole - Solder
Connection Material
Phosphor Bronze
Current Rating
1.5 A
Flammability Rating
UL 94 V-0
Number of Rows
3
Number of Contacts
48
Connector Terminates To
Printed Circuit Board
Connector Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.