Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity V42254B1200C910=PC612 MESSERLE 8-1393644-3

V42254B1200C910=PC612 MESSERLE (Discontinued)

  • Mfr # 8-1393644-3
  • Zoro # G101064762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393644-3
Zoro #
G101064762
UPC #
-
Country of Origin
Poland

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Current Rating
1.5 A
Flammability Rating
UL 94 V-0
Number of Rows
3
Connector Type
Plug
Number of Contacts
96
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Terminal Type
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.