
V42254B2201C910=PC612 FEDERLEI
Mfr # 8-1393640-9
Zoro # G001070191
product price: $6.19
/eaSold in multiples of 30 for $185.70
Key Features
Max. Temp.
125°C
Application
Signal
Height
10.6 mm
Material
Glass-Filled Polyester
Connection Material
Phosphor Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-1393640-9
Zoro #
G001070191
UPC #
-
Country of Origin
United States
Dimensions
Height
10.6 mm
Details
Item
Connector
Max. Temp.
125°C
Application
Signal
Material
Glass-Filled Polyester
Connection Material
Phosphor Bronze
Contact Type
Socket
Connector Type
Receptacle
Number of Contacts
96
Current Rating
1.5 A
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Rows
3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.