Zoro Homepage

V42254B2201C963=PC612 FEDERLEI

  • Mfr # 9-1393640-3

  • Zoro # G501064997


product price: $5.55
/ea
Sold in multiples of 14 for $77.70

Key Features

Max. Temp.
125°C
Application
Signal
Height
10.6 mm
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393640-3
Zoro #
G501064997
UPC #
-
Country of Origin
Poland

Dimensions

Height
10.6 mm

Details

Item
Connector
Max. Temp.
125°C
Application
Signal
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
Number of Rows
3
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Contact Type
Socket
Connector Type
Receptacle
Current Rating
1.5 A
Terminal Type
Through Hole - Solder
Number of Contacts
64

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.