Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity V42254B2202B640=PC612 FEDERLEI 1-1393641-4

V42254B2202B640=PC612 FEDERLEI (Discontinued)

  • Mfr # 1-1393641-4
  • Zoro # G701068146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1393641-4
Zoro #
G701068146
UPC #
-
Country of Origin
Switzerland

Dimensions

Width
0.317 in
Height
11.51 mm
Length
93.98 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Glass-Filled Polyester
Number of Rows
2
Terminal Finish
Tin-Lead
Terminal Type
Through Hole - Solder
Connector Type
Receptacle
Number of Contacts
64
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Current Rating
1.5 A
Hole Center to Center
2.54 mm
Contact Type
Socket
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.