Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V42254B2202B641=PC612 FEDERLEI

  • Mfr # 1-1393641-6

  • Zoro # G701068320


product price: $4.15
/ea
Sold in multiples of 2000 for $8,300.00

Key Features

Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Width
0.313 in
Height
11.51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393641-6
Zoro #
G701068320
UPC #
-
Country of Origin
Poland

Dimensions

Width
0.313 in
Height
11.51 mm
Length
3.7 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Glass-Filled Polyester
Number of Rows
2
Hole Center to Center
2.54 mm
Contact Type
Socket
Connector Type
Receptacle
Terminal Finish
Tin-Lead
Connection Material
Phosphor Bronze
Number of Contacts
64
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Current Rating
1.5 A
Terminal Type
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.