
Connector Contact, 22 AWG, 600 V AC, Crimp Termination Only (Discontinued)
- Mfr # 1586316-1
- Zoro # G900951805
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1586316-1
Zoro #
G900951805
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
22 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
600 V AC
Maximum Operating Temperature
221 Degrees F
Standards
UL, CSA Listed
Wire Type
Discrete Wire
Connection Material
Brass
Application
Power, Wire and Cable
Insulation Dia
0.047 to 0.069 in
Terminal Orientation
Straight
Mounting Type
Cable Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.