This item is Discontinued.

Te Connectivity Connector Contact, 16 AWG, 600 V AC, Crimp Termination Only 1586841-4

Connector Contact, 16 AWG, 600 V AC, Crimp Termination Only (Discontinued)

  • Mfr # 1586841-4
  • Zoro # G100952114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586841-4
Zoro #
G100952114
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
16 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Voltage
600 V AC
Maximum Operating Temperature
221 Degrees F
Standards
UL, CSA Listed
Connection Type
Locking Lance, Crimp
Connection Material
Phosphor Bronze
Wire Type
Discrete Wire
Application
Signal, Wire and Cable
Mounting Type
Cable Mount
Insulation Dia
0.071 to 0.12 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.