
Connector Contact, 18 AWG, 600 V AC, Crimp Termination Only (Discontinued)
- Mfr # 2238021-1
- Zoro # G100951476
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2238021-1
Zoro #
G100951476
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
18 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
600 V AC
Maximum Operating Temperature
221 Degrees F
Connection Material
Brass
Application
Power, Wire and Cable
Insulation Dia
0.06 to 0.122 in
Mounting Type
Cable Mount
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.