Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VARIANT 14 COUPLER PLUG & JACK FO MM

  • Mfr # 3-2120875-1

  • Zoro # G701034745


product price: $30.35
/ea
Sold in multiples of 3 for $91.05

Key Features

System
LIGHTCRIMP
Connector Style
Duplex
Connector Color
Beige
Outside Cable Diameter
.188 to .31 in
Housing Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2120875-1
Zoro #
G701034745
UPC #
-
Country of Origin
Switzerland

Dimensions

Outside Cable Diameter
.188 to .31 in
Fiber Diameter
125µm

Details

System
LIGHTCRIMP
Connector Style
Duplex
Connector Color
Beige
Housing Color
Beige
Boot Color
Beige
Fiber Type
OM2
Mode
Multimode
Endface Geometry
PC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.