Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VARIANT 14 COUPLER RJ45 CAT5E 8 POS.

  • Mfr # 2120875-1

  • Zoro # G501034099


product price: $45.95
/ea
Sold in multiples of 2 for $91.90

Key Features

Shielded
No, Yes
Wiring Pattern
RJ45
Product Type
Connector
Grade
Industrial Ethernet
Contact Plating Material
Gold over Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2120875-1
Zoro #
G501034099
UPC #
-
Country of Origin
Poland

Details

Shielded
No, Yes
Wiring Pattern
RJ45
Product Type
Connector
Grade
Industrial Ethernet
Contact Plating Material
Gold over Nickel
Frame Kit Type
Push-Pull
Coupling Nut Material
Zinc
Product Style
Ethernet IP 20 Field Installation, Variant 14
Contact Base Material
Copper Alloy
Accessory Type
Coupler
O-Ring Material
EPDM, TPE/EPDM

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.