
VARIANT 14 COUPLER;RJ45 CAT5E 4P 90DEG
Mfr # 6-2120875-1
Zoro # G201034573
product price: $42.69
/eaSold in multiples of 2 for $85.38
Key Features
Shielded
Yes
Number of Positions
8
Cable Diameter Range
5.5 to 8 mm
UL Flammability Rating
UL 94V-0
Contact Base Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-2120875-1
Zoro #
G201034573
UPC #
-
Country of Origin
Switzerland
Dimensions
Cable Diameter Range
5.5 to 8 mm
Wire Size
22 to 26 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.