Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VARIANT 14 COUPLER;RJ45 CAT5E 4POS.

  • Mfr # 4-2120875-1

  • Zoro # G901034798


product price: $36.69
/ea
Sold in multiples of 2 for $73.38

Key Features

Number of Positions
8
Shielded
Yes
Wire Size
22 to 26 AWG
Solid Wire Range
22 to 26 AWG
Port Matrix Configuration
1 x 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2120875-1
Zoro #
G901034798
UPC #
-
Country of Origin
Switzerland

Dimensions

Wire Size
22 to 26 AWG
Cable Diameter Range
5.5 to 8 mm

Details

Number of Positions
8
Shielded
Yes
Solid Wire Range
22 to 26 AWG
Port Matrix Configuration
1 x 1
Housing Color
Black
Contact Base Material
Copper Alloy
UL Flammability Rating
UL 94V-0
Port Configuration
Single Port
Stranded Wire Range
22 to 26 AWG
Wiring Pattern
T568A/T568B
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Latch Orientation
Standard - Latch Down
Shield Material
Copper Alloy
Number of Contacts Loaded
4
Performance Category
Cat 5e
Status Indicator
None
Connectors & Connector Components Type
Connector
Connector Style
Plug and Jack
Keyed
No
Connector Product Type
Connector Kit
Profile
Standard
Contact Mating Area Plating Material
Gold over Nickel
Modular Jack & Plug Interface Type
RJ45
Shield Plating Material
Nickel
Housing Material Temperature
Standard
Connector Contact Density
Standard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.