VARIANT 14 COUPLER;RJ45 CAT5E 8P 90DEG

  • Mfr # 5-2120875-1

  • Zoro # G201034641


product price:  $50.45
/ea
Sold in multiples of 2 for $100.90

Key Features

Number of Positions
8
Shielded
Yes
Connectors & Connector Components Type
Connector
Modular Jack & Plug Interface Type
RJ45
Solid Wire Range
22 to 26 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-2120875-1
Zoro #
G201034641
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size
22 to 26 AWG
Cable Diameter Range
5.5 to 8 mm

Details

Number of Positions
8
Shielded
Yes
Connectors & Connector Components Type
Connector
Modular Jack & Plug Interface Type
RJ45
Solid Wire Range
22 to 26 AWG
Connector Product Type
Connector Kit
Profile
Standard
Shield Material
Copper Alloy
Wiring Pattern
T568A/T568B
Status Indicator
None
Connector Contact Density
Standard
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Base Material
Copper Alloy
Housing Material Temperature
Standard
Port Matrix Configuration
1 x 1
Shield Plating Material
Nickel
UL Flammability Rating
UL 94V-0
Stranded Wire Range
22 to 26 AWG
Port Configuration
Single Port
Number of Contacts Loaded
8
Contact Mating Area Plating Material
Gold over Nickel
Latch Orientation
Standard - Latch Down
Housing Color
Black
Connector Style
Plug and Jack
Performance Category
Cat 5e

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.