Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VARIANT 14 COUPLERRJ45.CAT5E.8P.180DEG

  • Mfr # 7-2120875-1

  • Zoro # G401034335


product price: $50.25
/ea
Sold in multiples of 2 for $100.50

Key Features

Number of Positions
8
Shielded
Yes
Connectors & Connector Components Type
Connector
Connector Product Type
Connector Kit
Stranded Wire Range
22 to 26 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-2120875-1
Zoro #
G401034335
UPC #
-
Country of Origin
Switzerland

Dimensions

Wire Size
22 to 26 AWG
Cable Diameter Range
5.5 to 8 mm

Details

Number of Positions
8
Shielded
Yes
Connectors & Connector Components Type
Connector
Connector Product Type
Connector Kit
Stranded Wire Range
22 to 26 AWG
Port Matrix Configuration
1 x 1
Status Indicator
None
Solid Wire Range
22 to 26 AWG
Port Configuration
Single Port
Contact Base Material
Copper Alloy
Housing Material Temperature
Standard
Housing Color
Black
Connector Style
Plug and Jack
Profile
Standard
Keyed
No
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Number of Contacts Loaded
8
Contact Mating Area Plating Material
Gold over Nickel
UL Flammability Rating
UL 94V-0
Wiring Pattern
T568A/T568B
Shield Material
Copper Alloy
Performance Category
Cat 6A, Cat 5e
Modular Jack & Plug Interface Type
RJ45
Connector Contact Density
Standard
Shield Plating Material
Nickel
Latch Orientation
Standard - Latch Down

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.