
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6469105-1
Zoro #
G500940667
UPC #
-
Country of Origin
China
Dimensions
Length
24.9 mm
Contact Plating Thickness
0.5 to 2.5 µm
Details
Color
Gray
Connection Material
Phosphor Bronze
Features
With Grounding Contact
Terminal Type
Press-Fit
For Use With
Printed Circuit Board
Hole Center to Center
2.5 mm
Material
Glass-Filled Polyester
Connector Type
Header
Contact Finish
Gold Plated
Number of Rows
8
Contact Type
Pin
Number of Contacts
80
Terminal Finish
Tin over Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.