Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Vert Side Wire Entry  5.0mm  B 1-1776244-0

Vert Side Wire Entry 5.0mm B (Discontinued)

  • Mfr # 1-1776244-0
  • Zoro # G301034480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1776244-0
Zoro #
G301034480
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

PCB Tail Length
.138 in

Details

Housing Color
Blue
Voltage
300 VAC
Housing Material
NY - FR15
Screwless Terminal Block
No
Contact Base Material
Brass
Connector Mounting Type
Board Mount
Stacked Levels
Without
Screw Flange
Without
Contact Mount
Through Hole
Number of Positions
10
Centerline (Pitch)
.197 in
Contact Current Rating (Max)
10A
Circuit Application
Power & Signal
Header Type
Header Only
Profile
Low
Side Stackable
Yes
Contact Mating Area Plating Material
Tin
Wire Entry Angle
Side
Block Type
None
Wire Range
22 to 14 AWG
Connector Style
Header
Connector System
Wire-to-Board
Operating Temperature Range
-67 to 221°F
Mounting Angle
Vertical
Current Rating (Max)
10A
Closed End
Without
Connector & Contact Terminates To
Printed Circuit Board
Screw Plating Material
Zinc Chromate
Interlock
With
Screw Material
Steel
Wire Protection
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.