Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Vert Side Wire Entry  5.0mm  B 1776244-6

Vert Side Wire Entry 5.0mm B (Discontinued)

  • Mfr # 1776244-6
  • Zoro # G101034284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1776244-6
Zoro #
G101034284
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

PCB Tail Length
.138 in

Details

Housing Color
Blue
Voltage
300 VAC
Connector Style
Header
Screw Flange
Without
Contact Base Material
Brass
Wire Entry Angle
Side
Contact Mount
Through Hole
Header Type
Header Only
Stacked Levels
Without
Screw Plating Material
Zinc Chromate
Centerline (Pitch)
.197 in
Number of Positions
6
Block Type
None
Profile
Low
Operating Temperature Range
-67 to 221°F
Connector Mounting Type
Board Mount
Contact Mating Area Plating Material
Tin
Connector System
Wire-to-Board
Side Stackable
Yes
Connector & Contact Terminates To
Printed Circuit Board
Contact Current Rating (Max)
10A
Interlock
With
Circuit Application
Power & Signal
Mounting Angle
Vertical
Wire Range
22 to 14 AWG
Screw Material
Steel
Current Rating (Max)
10A
Housing Material
NY - FR15
Closed End
Without
Wire Protection
With
Screwless Terminal Block
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.