Zoro Homepage

Vert Side Wire Entry 5.0mm G

  • Mfr # 1776266-5

  • Zoro # G201034351


product price: $1.49
/ea
Sold in multiples of 60 for $89.40

Key Features

Voltage
300 VAC
Operating Temperature Range
-67 to 221°F
Contact Current Rating (Max)
10A
Screwless Terminal Block
No
Current Rating (Max)
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776266-5
Zoro #
G201034351
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M2.6
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Operating Temperature Range
-67 to 221°F
Contact Current Rating (Max)
10A
Screwless Terminal Block
No
Current Rating (Max)
10A
Stacked Levels
Without
Housing Color
Green
Circuit Application
Power & Signal
Number of Positions
5
Connector Style
Receptacle
Contact Base Material
Brass
Side Stackable
Yes
Wire Entry Angle
Side
Connector & Contact Terminates To
Printed Circuit Board
Header Type
Header Only
Contact Mating Area Plating Material
Tin
Screw Flange
Without
Wire Protection
With
Wire Range
22 to 14 AWG
Closed End
Without
Profile
Low
Screw Material
Steel
Centerline (Pitch)
.197 in
Block Type
None
Connector Mounting Type
Board Mount
Interlock
With
Number of Rows
1
Marking Color
White
Mounting Angle
Vertical
Housing Material
NY - FR15

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.