Zoro Homepage
This item is Discontinued.
Te Connectivity VERTICAL DDR3 DIMM 240 POSITION 1932000-2

VERTICAL DDR3 DIMM 240 POSITION (Discontinued)

  • Mfr # 1932000-2
  • Zoro # G401064288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1932000-2
Zoro #
G401064288
UPC #
-
Country of Origin
United States

Details

Item
Socket
Material
High Temperature Nylon
Features
With Center Post
Color
Natural
For Use With
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Contacts
240
Connection Material
Copper Alloy
Number of Rows
2
Hole Center to Center
1 mm
Contact Finish
Gold Flash; Matte Tin over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.