
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1932031-5
Zoro #
G601064279
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
15 µin
Details
Item
Socket
Max. Temp.
105°C
Application
Signal
Features
With Center Post
Material
High Temperature Nylon
Color
Natural
Current Rating
0.5 A
Contact Finish
Gold Plated
Number of Contacts
240
Number of Rows
2
Hole Center to Center
1 mm
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.