
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2042088-1
Zoro #
G101067473
UPC #
-
Country of Origin
India
Dimensions
Width
0.493 in
Length
0.681 in
Height
9.5 mm
Hole Dia.
0.0158 in
Details
Item
Connector
Max. Voltage
50V DC; 30V AC
Max. Temp.
105°C
Application
Signal
Terminal Type
Through Hole - Press-Fit
Connection Material
Copper Alloy
Material
Liquid Crystal Polymer
For Use With
Receptacle Assembly
Color
Natural
Connector Type
Header
Hole Center to Center
1.45 mm
Number of Contacts
192
Contact Type
Pin
Contact Finish
Gold Plated
Current Rating
0.5 A
Number of Rows
8
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.