
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1551012-1
Zoro #
G701067170
UPC #
-
Country of Origin
China
Dimensions
Width
0.493 in
Length
17.3 mm
Height
9.5 mm
Hole Dia.
0.0158 in
Details
Item
Connector
Max. Temp.
105°C
Max. Voltage
30V AC
Application
Signal
Hole Center to Center
1.45 mm
Material
Liquid Crystal Polymer
Connection Material
Copper Alloy
Color
Natural
Connector Type
Header
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board
Number of Rows
8
Flammability Rating
UL 94 V-0
Contact Type
Pin
Current Rating
0.5 A
Terminal Finish
Tin Plated
Number of Contacts
96
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.