
Circuit Breaker, W2 Series, 15A, 1 Pole, 240V AC, 1kA at 120V AC/50V DC
Mfr # 6-1393246-6
Zoro # G500984913
product price: $41.35
/eaSold in multiples of 2 for $82.70
Key Features
Series
W2
Amps
15A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Thermal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1393246-6
Zoro #
G500984913
UPC #
-
Country of Origin
China
Details
Item
Circuit Breaker
Series
W2
Amps
15A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Thermal
Circuit Breaker Actuator
Push-Pull
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
1kA at 120V AC/50V DC
Trip Type
Series Trip
Terminal Connection
Screw
DC Voltage Rating
50V DC
Interrupt Rating
1000A at 50V DC/120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.