Zoro Homepage

Circuit Breaker, W3 Series, 20A, 2 Pole, 250V AC, 1.5kA at 125/250V AC

  • Mfr # 2-1393248-7

  • Zoro # G400983672


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Series
W3
Amps
20A
Number of Poles
2
AC Voltage Rating
250V AC
Circuit Breaker Type
Thermal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393248-7
Zoro #
G400983672
UPC #
-
Country of Origin
Mexico

Details

Item
Circuit Breaker
Series
W3
Amps
20A
Number of Poles
2
AC Voltage Rating
250V AC
Circuit Breaker Type
Thermal
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
1.5kA at 125/250V AC
Trip Type
Series Trip
Terminal Connection
Straight Quick Connect Tab
DC Voltage Rating
50V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.