
Circuit Breaker, W5 Series, 20A, 1 Pole, 250V AC, 1kA at 250V AC/50V DC
Mfr # 9-1423364-9
Zoro # G800947496
product price: $3.39
/eaSold in multiples of 23 for $77.97
Key Features
Series
W5
Amps
20A
Number of Poles
1
AC Voltage Rating
250V AC
Circuit Breaker Type
Thermal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-1423364-9
Zoro #
G800947496
UPC #
-
Country of Origin
China
Details
Item
Circuit Breaker
Series
W5
Amps
20A
Number of Poles
1
AC Voltage Rating
250V AC
Circuit Breaker Type
Thermal
Circuit Breaker Actuator
Push Button
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
1kA at 250V AC/50V DC
Trip Type
Series Trip
Terminal Connection
Straight Quick Connect Tab
DC Voltage Rating
50V DC
Interrupt Rating
1000A at 250V AC/50V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.