Zoro Homepage
This item is Discontinued.
Te Connectivity Circuit Breaker, W5 Series, 10A, 1 Pole, 250V AC, 2kA at 50V DC 4-1393249-0

Circuit Breaker, W5 Series, 10A, 1 Pole, 250V AC, 2kA at 50V DC (Discontinued)

  • Mfr # 4-1393249-0
  • Zoro # G000984437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393249-0
Zoro #
G000984437
UPC #
-
Country of Origin
China

Details

Item
Circuit Breaker
Series
W5
Amps
10A
Number of Poles
1
AC Voltage Rating
250V AC
Circuit Breaker Type
Thermal
Circuit Breaker Actuator
Push Button
Circuit Breaker Mounting Style
Panel
Max. AIR Rating
2kA at 50V DC
Trip Type
Series Trip
Terminal Connection
#6-32 Screw
DC Voltage Rating
50V DC
Interrupt Rating
2000A at 50V DC or 1000A at 250V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.