
Circuit Breaker, W6 Series, 7A, 2 Pole, 240/250/415V AC, 5kA at 277V AC
Mfr # 6-1423698-9
Zoro # G800947458
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Series
W6
Number of Poles
2
AC Voltage Rating
240/250/415V AC
Circuit Breaker Type
Magnetic
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1423698-9
Zoro #
G800947458
UPC #
-
Country of Origin
Mexico
Dimensions
Height
2 in
Details
Item
Circuit Breaker
Series
W6
Amps
7A
Number of Poles
2
AC Voltage Rating
240/250/415V AC
Circuit Breaker Type
Magnetic
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
5kA at 277V AC
Trip Type
Series Trip
Terminal Connection
Straight Quick Connect Tab
DC Voltage Rating
Not Rated
Interrupt Rating
5000A at 277V AC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.