Zoro Homepage

Circuit Breaker, W9 Series, 15A, 1 Pole, 277V AC, 5kA at 277V AC

  • Mfr # 2-1393254-3

  • Zoro # G300983703


product price: $54.25
/ea

Key Features

Series
W9
Amps
15A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393254-3
Zoro #
G300983703
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2-1/2 in

Details

Item
Circuit Breaker
Series
W9
Amps
15A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Magnetic
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
5kA at 277V AC
Trip Type
Series Trip
Terminal Connection
Screw
DC Voltage Rating
Not Rated
Interrupt Rating
5000A at 277V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.