
Circuit Breaker, W9 Series, 20A, 1 Pole, Not Rated, 2kA at 65V DC (Discontinued)
- Mfr # 4-1393254-4
- Zoro # G800984644
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1393254-4
Zoro #
G800984644
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2-1/2 in
Details
Item
Circuit Breaker
Series
W9
Amps
20A
Number of Poles
1
AC Voltage Rating
Not Rated
Circuit Breaker Type
Magnetic
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Panel
Max. AIR Rating
2kA at 65V DC
Trip Type
Series Trip
Terminal Connection
#10-32 Screw
DC Voltage Rating
65V DC
Interrupt Rating
2000A at 65V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.