
Circuit Breaker, W9 Series, 30A, 2 Pole, 277V AC, 5kA at 277V AC
Mfr # 8-1393254-8
Zoro # G100985372
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Series
W9
Amps
30A
Number of Poles
2
AC Voltage Rating
277V AC
Circuit Breaker Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-1393254-8
Zoro #
G100985372
UPC #
-
Country of Origin
Mexico
Dimensions
Height
2-1/2 in
Details
Item
Circuit Breaker
Series
W9
Amps
30A
Number of Poles
2
AC Voltage Rating
277V AC
Circuit Breaker Type
Magnetic
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
5kA at 277V AC
Trip Type
Series Trip
Terminal Connection
Screw
DC Voltage Rating
Not Rated
Interrupt Rating
5000A at 277V AC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.