Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity WD25-002=RELAY  PARALLELING  1 1618058-2

WD25-002=RELAY PARALLELING 1 (Discontinued)

  • Mfr # 1618058-2
  • Zoro # G700973175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1618058-2
Zoro #
G700973175
UPC #
-
Country of Origin
United States

Dimensions

Dimensions (L x W x H) (Approximate)
2.87 x 2.95 x 4.41 in

Details

Item
Relay
Mounting Style
Snap-On DIN Rail
Coil Voltage
13.5 to 32 VDC
Contact Form
DPDT
Contact Arrangement (Additional Output)
None
Frequency Adjustment
50 to 60 Hz
Operating Temperature Range
-40 to 60°C
Input Voltage
13.5 to 32 VDC
Time Delay
Without
Protection Function
Paralleling, Double Dead Bus
Contact Arrangement
2 Form C, DPDT, 2 C/O
Relay Type
Protective Relay
Actuating System
DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.