Zoro Homepage
This item is Discontinued.
Te Connectivity WD2759-002=OVER/UNDERVOLTAGE R 1-1618058-1

WD2759-002=OVER/UNDERVOLTAGE R (Discontinued)

  • Mfr # 1-1618058-1
  • Zoro # G000983485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1618058-1
Zoro #
G000983485
UPC #
-
Country of Origin
United States

Dimensions

Dimensions (L x W x H) (Approximate)
2.87 x 2.95 x 4.41 in

Details

Frequency Adjustment
40 to 400 Hz
Operating Temperature Range
-40 to 60°C
Product Type
Relay
Input Voltage
13.5 to 32 VDC
Phase
Single or Three
Time Delay
Without
Mounting Type
Snap-On DIN Rail
Actuating System
DC
Contact Arrangement (Additional Output)
None
Relay Type
Protective Relay
Protection Function
Over/Undervoltage
Contact Arrangement
2 Form C, DPDT, 2 C/O

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.