WD5051-001=RELAY OVERCURRENT

  • Mfr # 2-1618058-6

  • Zoro # G000974032


product price:  $1,707.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Product Type
Relay
Mounting Type
Snap-On DIN Rail
Contact Arrangement (Additional Output)
None
Protection Function
Overcurrent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1618058-6
Zoro #
G000974032
UPC #
-
Country of Origin
United States

Dimensions

Dimensions (L x W x H) (Approximate)
2.87 x 2.95 x 4.41 in

Details

Item
Definite Purpose Overload Relay
Phase
1
Product Type
Relay
Mounting Type
Snap-On DIN Rail
Contact Arrangement (Additional Output)
None
Protection Function
Overcurrent
Input Voltage
18 to 54 VDC
Actuating System
DC
Frequency Adjustment
50 to 400 Hz
Time Delay
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Relay Type
Protective Relay
Operating Temperature Range
-40 to 60°C
Series
2-1618

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.