Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE CAP TFL .044-.051

  • Mfr # 328855

  • Zoro # G001034841


product price: $7.79
/ea
Sold in multiples of 9 for $70.11

Key Features

Insulation Material
Polytetrafluoroethylene (PTFE)
Maximum Operating Temperature
550 Degrees F
Overall Length
.525 in
Insulation Type
Pre-Insulated
Sealable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328855
Zoro #
G001034841
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.525 in
Barrel Inside Diameter (Min)
.051 in

Details

Insulation Material
Polytetrafluoroethylene (PTFE)
Maximum Operating Temperature
550 Degrees F
Insulation Type
Pre-Insulated
Sealable
No
Military Category
No
Operating Temperature Range
550°F
Terminal & Splice Style
Splice
Splice Material
Copper
Accessory Type
Wire Cap
Serrated
No
Wire/Cable Type
Unstripped Wire
Insulation Sleeve Material
PTFE
Contact Plating Material
Nickel
Barrel Type
Closed Barrel
Barrel Style
Standard
Insulated
Yes
Ring Color
Green, Blue
Support Style
Insulation Support
Plating Material
Nickel
High Temperature Rating
288°C
Insulation Support Sleeve Material
PTFE
Product Type
Splice Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.