
WIRE CAP TFL .125-.138
Mfr # 328861
Zoro # G901034699
product price: $9.25
/eaSold in multiples of 8 for $74.00
Key Features
Insulation Material
Polytetrafluoroethylene (PTFE)
Maximum Operating Temperature
288 Degrees C
Overall Length
.525 in
Insulation Type
Pre-Insulated
Ring Color
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
328861
Zoro #
G901034699
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
.525 in
Barrel Inside Diameter (Min)
.138 in
Details
Insulation Material
Polytetrafluoroethylene (PTFE)
Maximum Operating Temperature
288 Degrees C
Insulation Type
Pre-Insulated
Ring Color
Nickel
Terminal & Splice Style
Splice
Sealable
No
Military Category
No
Wire/Cable Type
Unstripped Wire
Insulated
Yes
High Temperature Rating
288°C
Accessory Type
Wire Cap
Insulation Sleeve Material
PTFE
Support Style
Insulation Support
Operating Temperature Range
288°C
Product Type
Splice Accessory
Splice Material
Copper
Insulation Support Sleeve Material
PTFE
Barrel Type
Closed Barrel
Contact Plating Material
Nickel
Plating Material
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.