Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE CAP YEL 12-10

  • Mfr # 328309

  • Zoro # G901034583


product price: $0.94
/ea
Sold in multiples of 100 for $94.00

Key Features

Color
Yellow
Insulation Material
Nylon
Maximum Operating Temperature
221 Degrees F
Insulation Type
Pre-Insulated
Overall Length
.478 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328309
Zoro #
G901034583
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.478 in
Outside Diameter
.21 in
Inside Diameter (Recovered)
.135 in
Wire Insulation Diameter (Max)
.21 in

Details

Color
Yellow
Insulation Material
Nylon
Maximum Operating Temperature
221 Degrees F
Insulation Type
Pre-Insulated
Product Type
Splice Accessory
Serrated
Yes
Splice Material
Copper
Plating Material
Tin
Accessory Type
Wire Cap
Operating Temperature Range
221°F
Wire/Cable Type
Stripped Wire
Terminal & Splice Style
Splice
Insulated
Yes
Support Style
Insulation Support
Number of Serrations
10
Military Category
Yes
Sealable
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.