
WIRE CAP.RED 22-18
Mfr # 8-328307-1
Zoro # G801034638
product price: $1.19
/ea
Sold in multiples of 200 for $238.00
Key Features
Color
Red
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C [ 221 Degrees F ]
Overall Length
11.303 mm [ .445 in ]
Insulation Type
Pre-Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-328307-1
Zoro #
G801034638
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
11.303 mm [ .445 in ]
Wire Size (mm²) (mm²)
.3 to .9
Wire Insulation Diameter (Max)
3.15 mm [ .124 in ]
Wire Size (CMA) (CMA)
509 to 3248
Wire Size (AWG) (AWG)
22 to 18
Details
Color
Red
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C [ 221 Degrees F ]
Insulation Type
Pre-Insulated
Operating Temperature (Max)
105 °C [ 221 °F ]
Number of Serrations
12
Military Category
No
Support Style
Insulation Support
Serrated
Yes
Splice Material
Copper
Product Type
Splice Accessory
Sealed
No
Accessory Type
Wire Cap
Plating Material
Tin
Insulated
Yes
Wire/Cable Type
Stripped Wire
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.