Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE TO BOARD RECPT CONT.

  • Mfr # 344113-1

  • Zoro # G101069507


product price: $0.64
/ea
Sold in multiples of 6000 for $3,840.00

Key Features

Min. Single Wire Size
18 AWG
Features
Sealable
Terminal Finish
Gold Plated
Current Rating
7 A
Max. Insulation Dia.
2.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
344113-1
Zoro #
G101069507
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
18 AWG
Max. Insulation Dia.
2.7 mm
Max. Single Wire Size
14 AWG

Details

Features
Sealable
Terminal Finish
Gold Plated
Current Rating
7 A
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.