
WIRE2WIRE MEDIUM SMZ LP
Mfr # 4-1601136-1
Zoro # G001053026
product price:Â $0.37
/ea
Sold in multiples of 400 for $148.00
Key Features
Maximum Wire Size
12 AWG
Minimum Wire Size
23 AWG
Length
13.97 mm
Wire Type
Magnet
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-1601136-1
Zoro #
G001053026
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
12 AWG
Minimum Wire Size
23 AWG
Length
13.97 mm
For Minimum Wire Size - Solid
23 AWG
Details
Item
Wire Connector
Wire Type
Magnet
Finish
Unfinished
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.