Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity WITH STUFFER CAP 216005-4

WITH STUFFER CAP (Discontinued)

  • Mfr # 216005-4
  • Zoro # G101052585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216005-4
Zoro #
G101052585
UPC #
-
Country of Origin
India

Dimensions

PCB Tail Length
.01 in
Connector Height
.866 in
Contact Mating Area Plating Material Thickness
49.21µin

Details

Number of Positions
8
Profile
Standard
Wiring Pattern
One-to-One
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Entry Location
Side
Wire Termination Style
Toolless
Contact Mating Area Plating Material
Gold over Nickel
Connector Contact Density
Standard
Contact Current Rating (Max)
1.5 A
Port Matrix Configuration
1 x 1
Number of Contacts Loaded
8
Modular Jack & Plug Interface Type
RJ45
Connector Product Type
Connector Assembly
Connector Style
Jack
Operating Temperature Range
-40 to 158°F
Housing Color
Black
Termination Method to Wire & Cable
Insulation Displacement Crimp (IDC)
Keyed
No
Circuit Application
Signal
Latch Orientation
Standard - Latch Down
UL Flammability Rating
UL 94V-HB
Centerline (Pitch)
.04 in
PCB Mount Orientation
Right Angle
Performance Category
Cat 3
Status Indicator
None
Shielded
No
Connectors & Connector Components Type
Connector
Grounding Options
None
Port Configuration
Single Port
Contact Base Material
Phosphor Bronze
Connector Mounting Type
Panel
Housing Material
PBT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.