Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity WITHOUT LATCH .250 REC 22-20 AWG BR 170384-1

WITHOUT LATCH .250 REC 22-20 AWG BR (Discontinued)

  • Mfr # 170384-1
  • Zoro # G201034269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170384-1
Zoro #
G201034269
UPC #
-
Country of Origin
China

Dimensions

Wire Size
22 - 20 AWG
Overall Length
.755 in
Wire Insulation Diameter (Max)
.086 in
Mating Tab Thickness
.024 in
Mating Tab Width
.25 in
Accepts Wire Insulation Diameter Range
.059 - .086 in
Receptacle Stock Thickness
.032 in

Details

Terminal Type
Receptacle
Insertion Force
Normal
Terminates To
Wire & Cable
Wire Insulation Support
With
Terminal Orientation
Straight
Voltage (Max)
250 V
Plating Material
Unplated
Terminal & Splice Style
Receptacle
Contact Base Material
Brass
Connection Capacity
Single
Discrete Wire Type
Stranded
FASTON
Yes
Operating Temperature Range
-30 105 °C
Crimp Type
F-Crimp
Disconnect Type
Quick Connect
Fully Insulated
No
Barrel Type
Open
Wire/Cable Type
Discrete Wire

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.