Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WRAP TYPE TAB RECEPTACLE 24-20 AWG TPBR

  • Mfr # 61454-1

  • Zoro # G400941184


product price: $0.34
/ea
Sold in multiples of 350 for $119.00

Key Features

Insulation Type
Non-Insulated
Overall Length
0.462 in
Features
Wire Insulation Support
Wire Type
Stranded, Discrete Wire
Connection Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61454-1
Zoro #
G400941184
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.462 in

Details

Insulation Type
Non-Insulated
Features
Wire Insulation Support
Wire Type
Stranded, Discrete Wire
Connection Material
Brass
Standards
UL Rating
Wire Range
0.2 to 0.51 mm²
Seam
Open
Connection Type
F-Crimp
Terminal Type
Receptacle
Application
Wire & Cable
Contact Plating Material
Tin
Insulation Dia
0.04 to 0.08 in
Terminal Orientation
Straight
Item
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.