Zoro Homepage

WTB HOUSING 4 POS NATURAL

  • Mfr # 2058299-2

  • Zoro # G000956472


product price: $1.69
/ea
Sold in multiples of 50 for $84.50

Key Features

Color
Natural
Number of Rows
1
Max. Voltage
90V AC/DC
Height
6.35 mm
Width
0.803 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2058299-2
Zoro #
G000956472
UPC #
-
Country of Origin
United States

Dimensions

Height
6.35 mm
Width
0.803 in
Length
19.35 mm

Details

Item
Connector
Color
Natural
Number of Rows
1
Max. Voltage
90V AC/DC
Connector Type
Hermaphroditic
Hole Center to Center
4 mm
Standards
CSA; C22.2 No. 182.3-M1987; UL; UL 1977; UL E28476
Material
Liquid Crystal Polymer
Features
Circuit Identification Feature
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.